16 in. PVC DWV 22-1/2° Street Elbow
16 in. PVC DWV 22-1/2° Street Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2665, ASTM F-1866
- Application:
- Drainage
- Clean Bagged:
- No
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Slip
- End Connection 2:
- Hub
- End Connections:
- Slip x Hub
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight, DWV, Street
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40
- Type:
- G3180016