16 x 16 x 6 in. Hub PVC DWV Tee Wye
16 x 16 x 6 in. Hub PVC DWV Tee Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2665, ASTM F-1866
- Application:
- Sewer
- CSA Certified:
- Yes
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 16 in x 16 in x 6 in
- Fitting Type:
- Reducing, DWV
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40
- Type:
- G3130166