18 x 18 x 6 in. Hub PVC DWV Tee Wye

You last purchased this on
 
GPK

18 x 18 x 6 in. Hub PVC DWV Tee Wye

  • Fast #
  • Part #G3130186
  • Item #3262192
  • Manufacturer Part #313-0186
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

18 x 18 x 6 in. Hub PVC DWV Tee Wye

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Used for non-pressure drainage applications
  • Fabricated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2564, ASTM D-2855, ASTM F-1866
Application:
DWV
CSA Certified:
CSA B182.2, CSA B182.4
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
6 in
Fitting Sizes:
18 in x 18 in x 6 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Pressure - Maximum:
25 psi
Schedule Class:
40
Type:
G3130186