24 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 90 Degree Elbow
24 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1336
- Application:
- Sewer
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Sewer Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 26