6 in. Spigot and DWV Schedule 40 PVC Plug

You last purchased this on
 
GPK

6 in. Spigot and DWV Schedule 40 PVC Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

6 in. Spigot and DWV Schedule 40 PVC Plug

  • Fast #
  • Part #GG3120006
  • Item #2150304
  • Manufacturer Part #312-0006
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Used for non-pressure drainage applications
  • Molded
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2564, ASTM D-2665, ASTM D-2855
CSA Certified:
CSA B182
Clean Bagged:
No
End Connection 1:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Plug
Length:
4-3/10 in
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Pressure - Maximum:
25 psi
Schedule Class:
40