6 in. IPS and Gasket Schedule 40 DWV and PVC Cap

You last purchased this on
 
GPK

6 in. IPS and Gasket Schedule 40 DWV and PVC Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

6 in. IPS and Gasket Schedule 40 DWV and PVC Cap

  • Fast #
  • Part #GG3110006
  • Item #2150395
  • Manufacturer Part #G311-0006
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1866
Clean Bagged:
No
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Schedule Class:
40