6 x 4 in. Slip x Hub and DWV Schedule 40 PVC Coupling
6 x 4 in. Slip x Hub and DWV Schedule 40 PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1866, ASTM D-2665
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Hub
- End Connections:
- Slip x Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Reducing, DWV
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40