6 x 6 x 4 in. Gasket DWV Sch. 40 PVC Wye
6 x 6 x 4 in. Gasket DWV Sch. 40 PVC Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1866
- Application:
- Sewer
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Schedule Class:
- 40