8 in. Gasket PVC Double Sewer Wye
8 in. Gasket PVC Double Sewer Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Molded
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477, ASTM F-679
- Application:
- Gravity Flow, Low Pressure, Stormwater, Waste
- Clean Bagged:
- No
- Diameter - Outside:
- 8-2/5 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Sewer Wye
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 10.8
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.24 in