8 in. IPS Spigot x Sewer Solvent Weld Hub SDR 35 PVC Adapter
8 in. IPS Spigot x Sewer Solvent Weld Hub SDR 35 PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 8-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Fabricated
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2564, D-2855, ASTM D-3034, ASTM F-679, ASTM F-1336
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Sewer Adapter
- IAPMO Listed:
- Yes
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35