8 in. Sewer Hub x FPT Solvent Weld SDR 35 PVC Sewer Adapter
8 in. Sewer Hub x FPT Solvent Weld SDR 35 PVC Sewer Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F 1336, ASTM F-679
- Application:
- PVC Pipe, Sewer
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- Hub
- End Connections:
- FNPT x Hub
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Sewer Adapter, Straight
- IAPMO Listed -:
- No
- Length:
- 5-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- SDR 35