8 in. Spigot x Gasket DWV and IPS SDR 35 PVC Adapter
8 in. Spigot x Gasket DWV and IPS SDR 35 PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1866
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, DWV
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF Certified:
- No
- Schedule Class:
- SDR 35