Shear Guard® 6 in. SDR 35 PVC Coupling

Part #GGIS102ON6PK  |  Item #7222557  |  Manufacturer Part #GIS102ON6PK

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 4 in

    Part #GGIS102ON4PK | Item #7222559 | Mfr. Part #GIS102ON4PK

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #GGIS102ON6PK | Item #7222557 | Mfr. Part #GIS102ON6PK

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Collection: Shear Guard®

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35

UL Listed: No