1/8 in. Wall Mount Round Bracket for Handshower in Polished Chrome
Contemporary 1/8 in. Wall Mount Round Bracket for Handshower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel holder
- Solid brass construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 1-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- MA Approved -:
- No
- NSF Certified:
- No
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in