19.8 gpm Wall Mount Tub Spout in Polished Chrome
Contemporary 19.8 gpm Wall Mount Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT female thread inlet
- Tub spout flow rate ~ 19.8 gpm @60 psi
- Includes spout ring
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 19.8 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Wall Mount
- Length:
- 6 in
- MA Approved -:
- No
- NSF Certified:
- No
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No