2 in. N/O 120V Bronze Solenoid Valve

You last purchased this on
 
Granzow

2 in. N/O 120V Bronze Solenoid Valve

This product requires certification to purchase.
You last purchased this on
 
Granzow

2 in. N/O 120V Bronze Solenoid Valve

  • Fast #
  • Part #G21WN9Z0B500009
  • Item #5074941
  • Manufacturer Part #21WN9Z0B500-009
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Granzow 2-way solenoid valves offer exceptional quality and durability at considerable savings over comparable brands
  • Normally Open
  • Rated for water, air and inert gas
  • Granzow pilot operated valves feature large internal orifices which minimize flow restriction
  • Coils incorporate water tight DIN connectors that can be removed without any need for disconnecting wiring
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Installation Type:
Vertical Mount, Horizontal Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-25/32 in
Material:
Bronze
Maximum Temperature:
195
NEMA:
NEMA 4
Pressure - Maximum:
230 psi
Temperature Range:
14 to 195 Deg F
Valve Seat Material:
Buna-N
Valve Size:
2 in
Valve Type:
Solenoid Valve
Volts:
120V
Watts:
8 W