11-7/8 in. Dia. 0-1.5 Chart Paper 100/BX

You last purchased this on
 
Graphic Controls LLC

11-7/8 in. Dia. 0-1.5 Chart Paper 100/BX

This product requires certification to purchase.
You last purchased this on
 
Graphic Controls LLC

11-7/8 in. Dia. 0-1.5 Chart Paper 100/BX

  • Fast #
  • Part #G00249508
  • Item #5086216
  • Manufacturer Part #00249508
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Resolution: 24 hour
  • Range: 0-1.5
  • Fischer Porter equivalent chart: FRP 211G047
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable
  • Package size: 100
  • Size: 12" diameter
  • Requires Certification

Specifications

Diameter:
11-7/8 in
FM Approved:
No
Package Quantity:
100
Product Type:
Chart Paper
UL Listed:
No