12 x 4 x 7 in. 90 Degree Boot

You last purchased this on
 
Gray Metal South

12 x 4 x 7 in. 90 Degree Boot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gray Metal South

12 x 4 x 7 in. 90 Degree Boot

  • Fast #
  • Part #G12X4X7113R
  • Item #1796605
  • Manufacturer Part #12X4X7-113R
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
7 in
Length:
12 in
Vent Duct Shape:
Rectangular
Width:
4 in