20-1/2 x 17-1/2 x 16 in. Condensate Drain Pan
20-1/2 x 17-1/2 x 16 in. Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Depth:
- 16 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Gauge (metal):
- 26 ga
- Height:
- 17-1/2 in
- Length:
- 20-1/2 in
- Material:
- Metal