10 x 6 in. Insulated Register Box

You last purchased this on
 
Gray Metal South

3800F Series 10 x 6 in. Insulated Register Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gray Metal South

3800F Series 10 x 6 in. Insulated Register Box

  • Fast #
  • Part #G10X63800F
  • Item #2227695
  • Manufacturer Part #10X6-3800F
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
3800F Series
Height:
37 in
Length:
10 in
Width:
6 in