6 in. 26 ga Short Adhesive Fitting
400A 6 in. 26 ga Short Adhesive Fitting
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 400A
- Diameter:
- 6 in
- Gauge (metal):
- 26 ga
- Height:
- 5-1/2 in
- Vent Duct Shape:
- Round