3/4 in. Plastic Solvent Weld Hose Bibb
Quick Bibb 3/4 in. Plastic Solvent Weld Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Quick Bibb
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- No Kink:
- No
- Recommended Valve Application:
- Pipelines, Sillcocks
- UL Listed:
- No
- Valve Body Material:
- CPVC
- Valve Size:
- 3/4 in
- Valve Type:
- Hose Bibb
- Weight:
- 0.1 lb