*NLA CHLORINATED DISINFECTANT TABS
*NLA CHLORINATED DISINFECTANT TABS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates the hazards of handling and storing liquid bleach or disinfectants
- Versatility of the single tablet system is ideal for many hard surfaces, resulting in much healthier environments
- EPA Registered Disinfectant, Food Grade Sanitizer (no rinse), and Fungicide to kill mold and mildew
- Ready to use solution lasts up to 3 days in closed spray bottle
- Gentle on surfaces; near neutral pH of 6.5 to 7.5
- Delivers consistent and accurate chlorine levels with each use
- RTU solution is effective against C-Diff, Norovirus, Coronavirus, cold and flu viruses, gram positive and negative bacteria, and much more
- Can be used as a sanitizer at 100ppm in mop buckets with up to 4 gallons or as a disinfectant when one tablet is placed in a 32 ounce spray bottle with water
- 36 month shelf life
Specifications
- Application:
- Disinfecting
- CARB OTC LEED Compliant:
- No
- Disposable:
- No
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Product Type:
- Tablets
- Quick Release:
- Yes
- Reusable:
- No
- SCAQMD Compliant:
- No
- Size:
- 6.55 g
- Type:
- GGKCDT655