101 oz. Bathroom Cleaner (Case of 2)
101 oz. Bathroom Cleaner (Case of 2)
Frequently Purchased Together
Product Details
- BATHROOM CLEANER: Green Works Bathroom Cleaner Concentrate has 1 to 32 dilution ratio to make 32 gallons of bathroom cleaner and provides the same Green Works cleaning performance with less waste
- PLANT BASED BATHROOM CLEANER: 99% naturally derived plant and mineral based cleaning ingredients help remove stains throughout public restroom facilities
- MULTI SURFACE BATHROOM CLEANER: This Green Works bathroom cleaner is safe on multiple bathroom surfaces; Use on sinks, restroom counters, showers, locker rooms and more
- HARD WATER STAIN REMOVER: This cleaning spray cuts through rust, soap scum and hard water stains without harsh chemicals or residue
- GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions, this bathroom cleaner is ideal for use in restaurants, offices, busy healthcare environments and other commercial facilities
Specifications
- Color Finish Name:
- Red
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-1/2 in
- Length:
- 9-1/4 in
- Package Quantity:
- Case of 2
- Size:
- 101 oz
- Width:
- 9-1/4 in