3/8 in. Hex Nut in Black
3/8 in. Hex Nut in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-563 Grade A
- Coating:
- Plain
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- Grade:
- 2
- Material:
- Carbon Steel
- Product Type:
- Hex Nut
- Size:
- 3/8 in-16
- Thread Size:
- 16 mm
- Weight:
- 0.016 lb