1 x 1 in. Square Screw Extractor 6 Piece

You last purchased this on
 
Greenfield Tap & Die

1 x 1 in. Square Screw Extractor 6 Piece

This product requires certification to purchase.
You last purchased this on
 
Greenfield Tap & Die

1 x 1 in. Square Screw Extractor 6 Piece

  • Fast #
  • Part #G65036
  • Item #1450648
  • Manufacturer Part #65036
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1 in
Bit Sizes:
1 in
Drill Bit Type:
Screw Extractor
Length:
3-3/8 in
Magnetic:
No
Number of Pieces:
6 Piece
Product Type:
Bit Set, Screw Extractor
Shank Style:
Square