3/16 x 3/16 x 3/16 in. Straight Jobber 1 Piece

Part #CHI44012  |  Item #307191  |  Manufacturer Part #44012

Call for Pricing EACH

Bit Diameter:

3/16 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bit Diameter: 3/16 in

Bit Sizes: 3/16 in

Coating: Black Oxide

Drill Bit Type: Jobber

Length: 3-1/2 in

Magnetic: No

Material: Steel

Number Of Pieces: 1 Piece

Product Type: Jobber Bit

Shank Size: 3/16 in

Shank Style: Straight