10 in. Spin Fitting Galvanized Steel with Damper
10 in. Spin Fitting Galvanized Steel with Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653, ASTM A-924
- Coating:
- Galvanized
- Diameter:
- 10 in
- Gauge (metal):
- 26 ga
- Length:
- 10 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- With Damper:
- Yes