10 x 5 in. Galvanized Steel Starting Collar in Round Duct

Part #G6POS2C10GA26D38  |  Item #7358645  |  Manufacturer Part #6POS2C10GA26D38

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A653, A924 and A90]

Diameter: 10 in

Duct Shape: Round

Gauge: 26

Height: 5 in

Length: 12 in

Material: Galvanized Steel