1/2 in. Extra Deep Impact Drive 13-Piece
1/2 in. Extra Deep Impact Drive 13-Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Drive Size:
- 1/2 in
- Material:
- Chrome Molybdenum Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 13 Piece
- Number of Tools Included:
- 13
- Socket Size:
- 1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1-5/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
- Tool Type:
- Socket Set
- UL Listed:
- No
- Weight:
- 18.12 lb