1/2 x 3/4 in. Extra Deep Impact Drive
1/2 x 3/4 in. Extra Deep Impact Drive
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Drive Size:
- 1/2 in
- Length:
- 5 in
- Material:
- Chrome Molybdenum Steel
- Number Of Points:
- 6-point
- Number of Tools Included:
- 1
- Socket Size:
- 3/4 in
- Tool Type:
- Socket
- UL Listed:
- No
- Weight:
- 0.88 lb