G Series 1 in. Polypropylene NPT 375# Relief Valve

Part #GBPG100P  |  Item #5120367  |  Manufacturer Part #BPG-100-P

Call for Pricing

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Molded Noryl top
  • High reliability/low cost
  • Molded PTFE/EPDM Diaphragm
  • Adjustable Relief Settings
  • Anti-Siphon Function
  • Robust, Machined Construction
  • Tamper Resistant adjustment Screw

Documents

Specifications

Collection: G Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Height: 5-43/50 in

Length: 3-1/2 in

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

Pressure Class: 375#

Recommended Valve Application: Chemical

Valve Body Material: PVC

Valve Size: 1 in

Valve Type: Pressure Relief Valve