M Series 1/2 in. 316 SS Stainless Steel NPT 375# Relief Valve

Part #GBPM050P  |  Item #5122625  |  Manufacturer Part #BPM-050-P

Call for Pricing

Valve Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Applies continuous back pressure to the chemical feed pump to acting as an anti-siphon valve
  • Robust construction ensures reliability in the rigorous service of municipal and industrial applications
  • Units are preset to 50 psi and adjustable from 10-150 psi

Specifications

Collection: M Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 4-1/4 in

Length: 3 in

Material: Plastic, Stainless Steel

Material Type: 316 SS

Maximum Pressure: 3000 psi

NSF Certified: No

Pressure Class: 375#

Recommended Valve Application: Chemical

UL Listed: No

Valve Size: 1/2 in

Valve Type: Relief Valve

Width: 2-7/20 in