24 x 24 in. Deflection Return Air Grille in Sky White
24 x 24 in. Deflection Return Air Grille in Sky White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Sky White
- Length:
- 24 in
- Material:
- Aluminum
- Type:
- TK9008
- UL Listed:
- No
- Width:
- 24 in