Griswold Industries
3/4 in. Pressure Release Valve
Part #C55LF | Item #3521111 | Manufacturer Part #55L
Call for Pricing
Valve Size:
3/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Direct Acting - Precise Pressure Control
- Positive Dependable Opening
- Drip Tight Closure
- No Packing Glands or Stuffing Boxes
- Sensitive to Small Pressure Variations
Documents
Specifications
ASTM Specifications: ASTM B-62
Material: Cast Bronze
Maximum Pressure: 400 psi
UL Listed: Yes
Valve Size: 3/4 in
Valve Type: Pressure Relief Valve