3/8 in. Bronze Pressure Reducing Valve

You last purchased this on
 
Cla-Val Products

3/8 in. Bronze Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cla-Val Products

3/8 in. Bronze Pressure Reducing Valve

  • Fast #
  • Part #C7194304H
  • Item #1257076
  • Manufacturer Part #7194304H
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
100-01
FM Approved:
No
IAPMO Listed -:
No
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Product Type:
Pressure Control
UL Listed:
No
Valve Disc Material:
Rubber, Stainless Steel
Valve Size:
3/8 in
Valve Type:
Pressure Reducing Valve