8 in. Repair Kit Rubber
8 in. Repair Kit Rubber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 100-20, 100-01
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Pressure Class:
- 150#
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 8 in