2-Function Thermostatic Trim with Control Module with Single Lever Handle in Starlight Polished Chrome
GrohFlex Essence 2-Function Thermostatic Trim with Control Module with Single Lever Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat®
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- GROHE StarLight®
- 6.3gpm (bottom) and 3.2gpm (top) at 45 psi
- SafeStop at 100° F/38° C
- 1 Axis operation
- 2-Way diverter function
- Integrated volume control
- Requires GrohFlex® Universal Rough-In Box (35 026)
- Concealed installation (no screws visible)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- GrohFlex Essence
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- EPA Compliant:
- Yes
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Maximum Temperature:
- 158
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No