2.2 gpm Single Lever Handle Kitchen Faucet in Starlight Polished Chrome
Eurosmart Cosmo® 2.2 gpm Single Lever Handle Kitchen Faucet in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- 140 degree Swivel radius
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- CALGreen compliant
- Nylon reinforced braided flexible inlet hoses
- Max. Flow Rate: 1.75 gpm - 6.6 L/min
- Solid brass body
- Lever handle
- 8 in. Faucet height (lever in open position)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eurosmart Cosmo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Type:
- Monoblock
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Monoblock
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 8-7/8 in
- Spout Type:
- Low Arc
- Trim Only:
- No