Multi Function Rain Showerhead in StarLight Brushed Nickel
This product has been replaced by
Manufacturer Part #26118EN1
Agira Multi Function Rain Showerhead in StarLight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes New Tempesta® 100 showerhead
- Includes New Tempesta® 100 shower head (26 079)
- GROHE Dream Spray®
- cUPC compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Agira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Diameter:
- 3-15/16 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Length:
- 5-51/100 in
- NSF Certified:
- Yes
- Shower Arm Reach:
- 5-51/100 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 5-5/16 in