Wall Mount Toilet Tissue Holder in StarLight Brushed Nickel
Agira Wall Mount Toilet Tissue Holder in StarLight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Agira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Height:
- 4-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-9/16 in
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Width:
- 2-5/16 in