Two Handle Roman Tub Faucet in StarLight Chrome
Agira Two Handle Roman Tub Faucet in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes New Tempesta® Rustic 100 hand shower
- Features DreamSpray® perfect spray pattern
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- SilkMove® Ceramic
- Collection:
- Agira
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- EPA Compliant:
- Yes
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- SilkMove® Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 11.1 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 5-3/4 in
- Spout Type:
- Tub Spout
- Spray Type:
- Dream Spray®
- Trim Only:
- No
- Tub Spout Reach:
- 6-15/16 in
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- Yes
- Width:
- 13-22/57 in