Integrated Shower Trim in Starlight Polished Chrome

You last purchased this on
 
GROHE

Allure Brilliant Integrated Shower Trim in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Allure Brilliant Integrated Shower Trim in Starlight Polished Chrome

  • Fast #
  • Part #G19304000
  • Item #3325714
  • Manufacturer Part #19304000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Grip handle
  • Must use with GrohTherm® integrated rough-in valve (34 126)
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Allure Brilliant
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Handle Type:
Knob
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Sink Material:
Metal
Trim Only:
Yes
Valve Size:
1/2 in
Valve Trim Type:
Thermostatic
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No