Single Handle Lever Floor Mount Filler in Polished Chrome
Allure Brilliant Single Handle Lever Floor Mount Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- 37-13/16 in. - 40-15/16 in. Product height
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Metal lever handle
- 49 in. hose
- Euphoria Cube hand shower (27 888), 2.5 gpm
- Fixed spout
- 10-5/8 in. Spout/Aerator reach
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allure Brilliant
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 14 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Floor Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 40-15/16 in
- Hose Length:
- 79 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 14 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Size:
- 14 in x 9-1/16 in
- Spout Height:
- 40-1/16 in
- Spout Reach:
- 10-5/8 in
- Spout Type:
- Tub
- Toilet Bowl Length:
- 14 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-5/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 9-1/16 in