Allure Brilliant Single Lever Handle Floor Mount Filler in StarLight Chrome Trim Only

Part #G23119000  |  Item #4461004  |  Manufacturer Part #23119000

$3,046.40 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • 37-13/16 in. - 40-15/16 in. Product height
  • 10-5/8 in. Spout/Aerator reach
  • Fixed spout
  • 49 in. hose
  • Euphoria Cube hand shower (27 888), 2.5 gpm
  • Metal lever handle

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Allure Brilliant

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 14 in

EPA Compliant: Yes

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Floor Mount

Faucet Type: Monoblock

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5 gpm

Handle Type: Lever

Height: 40-15/16 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 14 in

MA Approved: Yes

NSF Certified: Yes

Number of Handles: Single Handle

Size: 14 in x 9-1/16 in

Spout Height: 40-1/16 in

Spout Reach: 10-5/8 in

Spout Type: Tub

Trim Only: Yes

Tub Spout Reach: 10-5/8 in

WaterSense Labeled: No

Width: 9-1/16 in