Allure Brilliant Wall Mount Toilet Tissue Holder in StarLight Chrome

Part #G40499000  |  Item #4460945  |  Manufacturer Part #40499000

$373.10 EACH

Color/Finish: StarLight® Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Mounting hardware included
  • German quality and precision engineering

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Allure Brilliant

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Height: 2 in

IAPMO Listed: No

Installation Type: Post Mount

MA Approved: No

Material: Brass

Mount Type: Wall

NSF Certified: Yes

Pivoting: No

Width: 5-7/8 in