Wireless Shower Speaker in White and Clear Grey
Aquatunes Wireless Shower Speaker in White and Clear Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes universal rail holder for Aquatunes speaker that connects to shower rails and arms: 7/8 in., 1 in., 1 1/8 in.
- Output Power 2W with PHILIPS audio technology
- Includes 110V docking station/charging base
- Induction charging with LED indication for power on/off, charging, fully charged and sync
- Water resistant (speaker: IPx6, charging base: IPx7)
- 6 keys on speaker module for direct control of: power on/off, Bluetooth pairing, volume control, track selection
- 8hr Battery life between recharging
- Connect wirelessly up to 30 ft (line of sight)
- Plug type UL817
- Works with devices with Bluetooth 4.0 or below
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Accessory Type:
- Media and Sound Systems
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Aquatunes
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Clear Grey
- GSA Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Power Source:
- Electric
- UL Listed:
- No
- Width:
- 3-3/8 in
- Wireless Communication - FEI:
- Bluetooth