Round Closed Towel Ring in StarLight® Chrome

This product has been replaced by

ATRIO 8 TOWEL RING
GROHE ATRIO 8 TOWEL RING
Manufacturer Part #40887000
You last purchased this on
 
GROHE

Atrio Round Closed Towel Ring in StarLight® Chrome

  • Fast #
  • Part #G40307003
  • Item #7771655
  • Manufacturer Part #40307003
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ATRIO 8 TOWEL RING
GROHE ATRIO 8 TOWEL RING
Manufacturer Part #40887000
GROHE

Atrio Round Closed Towel Ring in StarLight® Chrome

This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Concealed fastening
  • German quality and precision engineering
  • Material: Metal
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-19/50 in
Base Plate Width:
1-19/50 in
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Atrio
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
2-11/16 in
EPA Compliant:
No
GSA Approved:
No
Hardware Included:
Yes
Height:
8-7/20 in
IAPMO Listed -:
No
Length:
2-11/16 in
Material:
Metal
Mount Type:
Concealed
NSF Certified:
No
Projection:
2-11/16 in
Ring Type:
Closed
Shape:
Round
Size:
2-11/16 in x 7-7/8 in
WaterSense Labeled:
No
Width:
7-7/8 in