Thermostat Temperature Handle in Starlight Chrome
Atrio Thermostat Temperature Handle in Starlight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Atrio Thermostat Temperature Handle
- 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
- Built-in check valve with elastomer ring for positive seal
- Sleeve bearing with polypropylene sand slinger
- Franklin stainless steel water lubricated 2- and 3-wire motors
- Non-corrosive cable guard protect motor wires
- Corrosion-resistant precision molded pump stage. 304 stainless steel bearing prevent fusing
- Stainless steel hex drive shaft with 1-piece motor-to-shaft coupling
- Stainless steels suction screen covers large area suction inlet on stainless steel units
- Polypropylene "snap" on screen on cast iron units
Specifications
- ADA Compliant:
- No
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 015976057453