Thermostatic Valve Trim with Double Spoke Handle in Starlight Polished Chrome
Atrio® Thermostatic Valve Trim with Double Spoke Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must use with GrohTherm® integrated rough-in valve (34 126)
- Atrio® Trio spoke handle
- Grohe StarLight® chrome finish
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Atrio®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No